Check Availability
  • PROTO 

    3" Steel Spark Plug Socket with 3/8" Drive Size and Chrome Finish

  • Item # 6RKU0
  • Mfr. Model # JFED2032RD
3" Steel Spark Plug Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proto® 3/8"-drive, 6-point spark plug socket includes a rubber insert. Knurled for hand turning.
Show More Close
 

Technical Specifications

Item # 6RKU0
Mfr. Model # JFED2032RD
UNSPSC #27111704
Shipping Weight 0.7 lbs
Country of Origin Taiwan *
Item Spark Plug Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Deep
SAE or Metric SAE
Output Drive Size 5/8"
Overall Length 3"
Finish Chrome
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In