Check Availability
  • PROTO 

    3/8" Fixed Micrometer Torque Wrench, 15-1/2"L, 16 to 80 Nm

  • Item # 24AJ63
  • Mfr. Model # J6006NMC-TT
3/8" Fixed Micrometer Torque Wrench, 15-1/2"L, 16 to 80 Nm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24AJ63
Mfr. Model # J6006NMC-TT
UNSPSC #27111715
Catalog Page 892
Shipping Weight 3.25 lbs
Country of Origin USA *
Item Micrometer Torque Wrench
Drive Size 3/8"
Head Type Fixed
Ratcheting Yes
Calibration Certificate Included No
Torque Measurement Type Newton-Meter
Primary Scale Range 16 to 80 Nm
Primary Scale Increments 0.5 Nm
Overall Length 15-1/2"
Rotation CW/CCW
Tether Capable Tether Ready
Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Visual/Audible Indicators Audible Click
Min. Arc Swing 15 Degrees
Number of Geared Teeth 24
Material Steel
Handle Knurled
Standards ASME B107.14M
Includes Tether Ready Attachment
* This product's country of origin is subject to change

Compliance and Restrictions