Check Availability
3/8" Alloy Steel Socket with 3/8" Drive Size and Black Oxide Finish
  • PROTO 

    3/8" Alloy Steel Socket with 3/8" Drive Size and Black Oxide Finish

  • Item # 1AK20
  • Mfr. Model # J5212B
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Industrial-grade for heavy-duty applications and production use.
Show More Close
 

Technical Specifications

Item # 1AK20
Mfr. Model # J5212B
UNSPSC #27111704
Catalog Page 770
Shipping Weight 0.055 lbs
Country of Origin USA *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 3/8"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-3/32"
Finish Black Oxide
Material Alloy Steel
Drive Type Square
Features Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Standards ASME B107.1, AS954E S3.8.1

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms