Check Availability
3/8", 7/16", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 6
  • PROTO 

    3/8", 7/16", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 6

  • Item # 34GP46
  • Mfr. Model # J1182-A-TT
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This tethered ratcheting wrench is fitted with a heat shrink tether loop.
Show More Close
 

Technical Specifications

Item # 34GP46
Mfr. Model # J1182-A-TT
UNSPSC #27111705
Catalog Page 892
Shipping Weight 0.2 lbs
Country of Origin USA *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Spline
SAE or Metric SAE
Wrench Head Sizes 3/8", 7/16"
Number of Points 6
Overall Length 5-7/16"
Finish Full Polish
Wrench Material Alloy Steel
Insulated No
Tether Capable Tether Ready
Offset 25 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards ASME

* This product's country of origin is subject to change

Compliance and Restrictions