Check Availability
3/4" Alloy Steel Socket with 1/2" Drive Size and Chrome Finish
  • PROTO 

    3/4" Alloy Steel Socket with 1/2" Drive Size and Chrome Finish

  • Item # 5ME64
  • Mfr. Model # J5424SPL
Qty
Invalid Quantity
Share This Product Add to List

Product Details

A Proto® spline socket delivers twice the torque of 12-point wrenches on double-box fasteners and more torque than hex wrenches on hex fasteners. Tightens high-strength bolts to high torque loads. Reduces the force required to turn standard fasteners by allowing the torque load to be moved away from the corners to help prevent fastener rounding. Easily turns fasteners with damaged corners. Precise fit between the fastening tool and its fastener reduces foreign object debris (FOD). Used on high-tensile strength fasteners on military and commercial aircraft and in heavy machinery applications involving vibration. Also used in automotive and industrial areas where high-performance torque is required.
Show More Close
 

Technical Specifications

Item # 5ME64
Mfr. Model # J5424SPL
UNSPSC #27111704
Catalog Page 772
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes 3/4"
Output Type Spline
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-1/2"
Finish Chrome
Material Alloy Steel
Drive Type Square
Features Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener
Standards Federal Specification GGG-W-641E, ANSI B107.10, Military Specification MIL-W-8982/1A

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms