Check Availability
  • PROTO 

    3/4", 7/8", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 12

  • Item # 34GP49
  • Mfr. Model # J1185-A-TT
3/4", 7/8", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34GP49
Mfr. Model # J1185-A-TT
UNSPSC #27111705
Shipping Weight 0.55 lbs
Country of Origin USA *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Spline
SAE or Metric SAE
Wrench Head Sizes 3/4", 7/8"
Number of Points 12
Overall Length 9-1/8"
Finish Full Polish
Wrench Material Alloy Steel
Insulated No
Tether Capable Tether Ready
Offset 25 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions