Check Availability
  • Sockets
  • PROTO 

    3/16" Steel Socket with 3/8" Drive Size and Polished Finish

  • Item # 429N72
  • Mfr. Model # J5206H
3/16" Steel Socket with 3/8" Drive Size and Polished Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429N72
Mfr. Model # J5206H
UNSPSC #27111704
Catalog Page 770
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 3/16"
Output Type Hex
Socket Depth Standard
Number of Points 6
Tether Capable Not Tether Capable
Overall Length 1-3/32"
Finish Polished
Material Steel
Drive Type Female Square
Features Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Standards SAE AS4984A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In