Check Availability
  • Adjustable Wrenches and Sets
  • PROTO 

    24-1/8" Locking Adjustable Wrench, Plain Handle, 2-35/64" Jaw Capacity, Steel

  • Item # 3R405
  • Mfr. Model # J724L
24-1/8" Locking Adjustable Wrench, Plain Handle, 2-35/64" Jaw Capacity, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A Proto® adjustable wrench with an extra-wide jaw capacity. Click-Stop® locking design holds the moving jaw in place when wrench is in use. Square jaw opening provides strength and a tight fit. Rugged I-beam style handle with reinforced stress areas and a radius corner design. Satin finish.
Show More Close
 

Technical Specifications

Item # 3R405
Mfr. Model # J724L
UNSPSC #27111707
Catalog Page 797
Shipping Weight 6.6 lbs
Country of Origin USA *
Item Locking Adjustable Wrench
Insulated / Uninsulated Uninsulated
Nonsparking No
Wrench Nominal Length 24"
Overall Length 24-1/8"
Jaw Capacity 2-35/64"
Material Steel
Finish Chrome
Adjustable Wrench Grip Style Plain
Wrench Handle End Style Hang Hole
Tether Capable Tether Ready
Features Square Jaw Opening
Standards ANSI B107.8M
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In