Check Availability
20mm, 18mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12
  • PROTO 

    20mm, 18mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12

  • Item # 1ANC9
  • Mfr. Model # J1196M
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Individual Ratcheting Wrenches

• Spline design allows use with numerous fastener head styles.
Show More Close
 

Technical Specifications

Item # 1ANC9
Mfr. Model # J1196M
UNSPSC #27111705
Catalog Page 788
Shipping Weight 0.4 lbs
Country of Origin USA *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing No
Box End Style Spline
SAE or Metric Metric
Wrench Head Sizes 20mm, 18mm
Number of Points 12
Overall Length 8"
Finish Full Polish
Wrench Material Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards GGG-W-001405

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms