Check Availability
  • PROTO 

    2" Wobble Socket Extension with 1/4" Drive Size and Chrome Finish

  • Item # 1AF51
  • Mfr. Model # J4759W
2" Wobble Socket Extension with 1/4" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wobble socket extension provides up to 17° angle of operation. Socket can be pushed past the detent ball for straight driving.
Show More Close
 

Technical Specifications

Item # 1AF51
Mfr. Model # J4759W
UNSPSC #27111704
Catalog Page 768
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Wobble Socket Extension
Drive Size 1/4"
Overall Length 2"
Number of Pieces 1
Finish Chrome
Features Ball Detent
For Use With 1/4" Drive Sockets
Standards ASME B107.500
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close