Check Availability
  • PROTO 

    2-25/32" Slugging Wrench, SAE, Offset Handle, Points: 12

  • Item # 1APR1
  • Mfr. Model # JUSN344
2-25/32" Slugging Wrench, SAE, Offset Handle, Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proto® slugging wrench is designed for heaving use in close quarters where a hammer or sledge is necessary to loosen frozen nuts or set large fasteners. High-strength rectangular design withstands heavy sledging and transmits power more effectively to fastener. 12-point box end opening is designed to remain on fastener when wrench is struck. The heavy box walls provide greater torque transmission. Straighter handle design resists springing and nut turns. Nonreflective black oxide finish.
Show More Close
 

Technical Specifications

Item # 1APR1
Mfr. Model # JUSN344
UNSPSC #27111714
Shipping Weight 7.8 lbs
Country of Origin USA *
Item Slugging Wrench
Handle Type Offset
SAE or Metric SAE
Number of Points 12
Nominal Size 2-25/32"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 14-1/2"
Offset 1-1/2"
Head Thickness 1-5/8"
Finish Black Oxide
Standards Federal Specification GGG-W-636E
* This product's country of origin is subject to change

Compliance and Restrictions