Check Availability
2-21/32" Slugging Wrench, SAE, Offset Handle, Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Non-reflective black oxide finish for use where non-plated products are required.
• 12 point box end allows for fine indexing, helping improve speed and access.
• Designed for heavy use in close quarters where hammer or sledge is required to loosen frozen nuts or set large fasteners.
• High strength rectangular design withstands heavy sledging; transmits power more effectively to fastener.
• Box opening designed to remain in place on fastener when wrench is struck.
• Heavy box walls provide greater transmission of torque to fastener.
• Straighter handle design than striking wrenches resists springing, nut turns easier.
Show More Close
 

Technical Specifications

Item # 1APR0
Mfr. Model # JUSN342
UNSPSC #27111714
Shipping Weight 8.4 lbs
Country of Origin USA *
Item Slugging Wrench
Handle Type Offset
SAE or Metric SAE
Number of Points 12
Nominal Size 2-21/32"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 14-1/2"
Offset 1-1/2"
Head Thickness 1-5/8"
Finish Black Oxide
Standards Federal Specification GGG-W-636E
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In