Check Availability
  • PROTO 

    2-15/16" Slugging Wrench, SAE, Offset Handle, Points: 12

  • Item # 1APR2
  • Mfr. Model # JUSN347
2-15/16" Slugging Wrench, SAE, Offset Handle, Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use to tighten collars, locknut wings, and seal-packing nuts.
Show More Close
 

Technical Specifications

Item # 1APR2
Mfr. Model # JUSN347
UNSPSC #27111714
Catalog Page 796
Shipping Weight 12.2 lbs
Country of Origin USA *
Item Slugging Wrench
Handle Type Offset
SAE or Metric SAE
Number of Points 12
Nominal Size 2-15/16"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 15-3/4"
Offset 1-3/4"
Head Thickness 1-7/8"
Finish Black Oxide
Standards Federal Specification GGG-W-636E
* This product's country of origin is subject to change

Compliance and Restrictions