This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PROTO 

    2-1/2" Wobble Socket Extension with 1/2" Drive Size and Chrome Finish

  • Item # 1AM44
  • Mfr. Model # J5460W
2-1/2" Wobble Socket Extension with 1/2" Drive Size and Chrome Finish

See alternate products available online.

Product Details

Rigid wobble socket extension provides up to 17° angle of operation. Socket can be pushed past the detent ball for straight driving. Made from alloy steel and heat treated for strength and durability.
Show More Close
 

Technical Specifications

Item # 1AM44
Mfr. Model # J5460W
UNSPSC #27111704
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Wobble Socket Extension
Drive Size 1/2"
Overall Length 2-1/2"
Number of Pieces 1
Finish Chrome
Features Heat Treated, Rigid
For Use With 1/2" Drive Sockets
Standards ASME B107.10M
* This product's country of origin is subject to change

Welcome Sign In