Check Availability
  • PROTO 

    2-1/2" Steel Spark Plug Socket with 3/8" Drive Size and Polished Finish

  • Item # 429T41
  • Mfr. Model # J5020-50
2-1/2" Steel Spark Plug Socket with 3/8" Drive Size and Polished Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429T41
Mfr. Model # J5020-50
UNSPSC #27111704
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Spark Plug Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Deep
SAE or Metric SAE
Output Drive Size 5/8"
Overall Length 2-1/2"
Finish Polished
Material Steel
Standards ASME B107.110-2012
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms