Check Availability
  • PROTO 

    2-1/2" Socket Extension with 1/2" Drive Size and Chrome Finish

  • Item # 1AM39
  • Mfr. Model # J5460
2-1/2" Socket Extension with 1/2" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A rigid socket extension made from alloy steel and heat-treated for strength and durability.
Show More Close
 

Technical Specifications

Item # 1AM39
Mfr. Model # J5460
UNSPSC #27111704
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Socket Extension
Drive Size 1/2"
Overall Length 2-1/2"
Number of Pieces 1
Finish Chrome
Features Alloy Steel
For Use With 1/2" Drive Sockets
Standards ASME B107.10M
* This product's country of origin is subject to change

Welcome Sign In