Check Availability
  • PROTO 

    2-1/2" Alloy Steel Spark Plug Socket with 3/8" Drive Size and Chrome Finish

  • Item # 1AK01
  • Mfr. Model # J5020-50
2-1/2" Alloy Steel Spark Plug Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proto® 3/8"-drive, 6-point spark plug socket includes a rubber insert.
Show More Close
 

Technical Specifications

Item # 1AK01
Mfr. Model # J5020-50
UNSPSC #27111704
Catalog Page 769
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Spark Plug Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Output Drive Size 5/8"
Overall Length 2-1/2"
Finish Chrome
Material Alloy Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms