Check Availability
  • PROTO 

    17-3/16" Wobble Socket Extension with 3/8" Drive Size and Chrome Finish

  • Item # 1AH85
  • Mfr. Model # J5263W
17-3/16" Wobble Socket Extension with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rigid wobble socket extension provides up to 17° angle of operation. Made from alloy steel and heat treated for strength and durability.
Show More Close
 

Technical Specifications

Item # 1AH85
Mfr. Model # J5263W
UNSPSC #27111704
Catalog Page 769
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Wobble Socket Extension
Drive Size 3/8"
Overall Length 17-3/16"
Number of Pieces 1
Finish Chrome
Features Heat Treated, Rigid
For Use With 3/8" Drive Sockets
Standards ASME B107.10M
* This product's country of origin is subject to change

Compliance and Restrictions