Check Availability
  • PROTO 

    16mm, 18mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12

  • Item # 34GP55
  • Mfr. Model # J1186M-A-TT
16mm, 18mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34GP55
Mfr. Model # J1186M-A-TT
UNSPSC #27111705
Shipping Weight 0.5 lbs
Country of Origin USA *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Spline
SAE or Metric Metric
Wrench Head Sizes 16mm, 18mm
Number of Points 12
Overall Length 8"
Finish Full Polish
Wrench Material Alloy Steel
Insulated No
Tether Capable Tether Ready
Offset 25 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions