Check Availability
  • Adjustable Wrenches and Sets
  • PROTO 

    14-15/16" Locking Adjustable Wrench, Plain Handle, 1-49/64" Jaw Capacity, Steel

  • Item # 3R389
  • Mfr. Model # J715L
14-15/16" Locking Adjustable Wrench, Plain Handle, 1-49/64" Jaw Capacity, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A Proto® adjustable wrench with an extra-wide jaw capacity. Click-Stop® locking design holds the moving jaw in place when wrench is in use. Square jaw opening provides strength and a tight fit. Rugged I-beam style handle with reinforced stress areas and a radius corner design. Satin finish.
Show More Close
 

Technical Specifications

Item # 3R389
Mfr. Model # J715L
UNSPSC #27111707
Catalog Page 797
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Locking Adjustable Wrench
Insulated / Uninsulated Uninsulated
Nonsparking No
Wrench Nominal Length 15"
Overall Length 14-15/16"
Jaw Capacity 1-49/64"
Material Steel
Finish Chrome
Adjustable Wrench Grip Style Plain
Wrench Handle End Style Hang Hole
Tether Capable Tether Ready
Features Square Jaw Opening
Standards ANSI B107.8M
* This product's country of origin is subject to change

Welcome Sign In