Check Availability
  • PROTO 

    14-1/2", 17-1/2", 28", 31-7/8" High Alloy Steel Pry Bar Set; Number of Pieces: 4

  • Item # 40JD16
  • Mfr. Model # J2156S-TT
14-1/2", 17-1/2", 28", 31-7/8" High Alloy Steel Pry Bar Set; Number of Pieces: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pry bars are fitted with tether tool collars.
Show More Close
 

Technical Specifications

Item # 40JD16
Mfr. Model # J2156S-TT
UNSPSC #27112502
Catalog Page 823
Shipping Weight 9.9 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 4
Overall Length 14-1/2", 17-1/2", 28", 31-7/8"
Overall Width 5/8"
Material High Alloy Steel
Features Tethered
Standards ASME
Includes Tether Ready Attachment Point
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms