Check Availability
  • PROTO 

    13mm Alloy Steel Socket with 3/8" Drive Size and Chrome Finish

  • Item # 24AH14
  • Mfr. Model # J5213M-TT
13mm Alloy Steel Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tethered socket from Proto® attaches securely to ratchets using the Positive Control Pin Detent System that requires a separate tool to attach or remove the socket. It cannot be removed without specific intent. Pin detent will engage correctly regardless of the direction the socket is placed on the square drive.
Show More Close
 

Technical Specifications

Item # 24AH14
Mfr. Model # J5213M-TT
UNSPSC #27111704
Catalog Page 860
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Socket
Drive Size 3/8"
SAE or Metric Metric
Socket Sizes 13mm
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Tether Ready
Overall Length 1-1/8"
Finish Chrome
Material Alloy Steel
Drive Type Square
Features Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Standards ASME B107.5M
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In