Check Availability
13/16" Steel Socket with 3/8" Drive Size and Polished Finish
  • PROTO 

    13/16" Steel Socket with 3/8" Drive Size and Polished Finish

  • Item # 429P32
  • Mfr. Model # J5226
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 429P32
Mfr. Model # J5226
UNSPSC #27111704
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 13/16"
Output Type Triple Square
Socket Depth Standard
Number of Points 12
Tether Capable Not Tether Capable
Overall Length 1-3/16"
Finish Polished
Material Steel
Drive Type Female Square
Features Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Standards ASME B107.1

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms