Check Availability
  • PROTO 

    12", 16", 18", 24" High Alloy Steel Pry Bar Set; Number of Pieces: 4

  • Item # 40JD19
  • Mfr. Model # J2100-TT
12", 16", 18", 24" High Alloy Steel Pry Bar Set; Number of Pieces: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pry bars are fitted with tether tool collars.
Show More Close
 

Technical Specifications

Item # 40JD19
Mfr. Model # J2100-TT
UNSPSC #27112502
Catalog Page 823
Shipping Weight 6.75 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 4
Overall Length 12", 16", 18", 24"
Overall Width 5/8"
Material High Alloy Steel
Features Tethered
Standards ASME
Includes Tether Ready Attachment Point
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms