Check Availability
  • PROTO 

    12", 16", 18", 24" Forged High Carbon Steel Pry Bar Set; Number of Pieces: 4

  • Item # 3R545
  • Mfr. Model # J2100
12", 16", 18", 24" Forged High Carbon Steel Pry Bar Set; Number of Pieces: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A 4-pc. pry bar set from Proto®. Includes rolling head and aligning pry bars. Black oxide finish helps prevent rust corrosion.
Show More Close
 

Technical Specifications

Item # 3R545
Mfr. Model # J2100
UNSPSC #27112502
Catalog Page 823
Shipping Weight 6.5 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 4
Overall Length 12", 16", 18", 24"
Material Forged High Carbon Steel
Features For Prying, Positioning and Aligning Applications, Meets Fed Specs Ggg-B-0010E
Includes 18" and 24" Aligning Pry Bars, 12" and 16" Rolling Head Bars
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms