Check Availability
  • PROTO 

    11mm Heat Treated Alloy Steel Power Socket with 1/4" Drive Size and Black Oxide Finish

  • Item # 2MA33
  • Mfr. Model # J6911MPF
11mm Heat Treated Alloy Steel Power Socket with 1/4" Drive Size and Black Oxide Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 1/4"-drive ProtoGrip™ magnetic socket is designed to pick up heavy fasteners and hold them tightly during use. Power sockets with high surface hardness are used in high-speed assembly operations. Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations. Ideal for nut runners. Its high-strength magnet is made from a rare earth magnet alloy/nylon blend. Requires no bushings to hold the magnet in place. Side locking hole. Size is stamped on socket.
Show More Close
 

Technical Specifications

Item # 2MA33
Mfr. Model # J6911MPF
UNSPSC #27111704
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Power Socket
Drive Size 1/4"
Number of Points 6
Socket Depth Standard
SAE or Metric Metric
Size 11mm
Overall Length 1"
Finish Black Oxide
Material Heat Treated Alloy Steel
Drive Type Square
Output Type Hex
Features Magnetic
Standards ASME B107.33
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms