Check Availability
11mm, 13mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 6
  • PROTO 

    11mm, 13mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 6

  • Item # 34GP52
  • Mfr. Model # J1183MA-A-TT
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 34GP52
Mfr. Model # J1183MA-A-TT
UNSPSC #27111705
Shipping Weight 0.35 lbs
Country of Origin USA *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Spline
SAE or Metric Metric
Wrench Head Sizes 11mm, 13mm
Number of Points 6
Overall Length 6-3/4"
Finish Full Polish
Wrench Material Alloy Steel
Insulated No
Tether Capable Tether Ready
Offset 25 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards ASME

* This product's country of origin is subject to change

Compliance and Restrictions