Check Availability
  • PROTO 

    11mm, 12mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12

  • Item # 1UK96
  • Mfr. Model # J1193MLO
11mm, 12mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Individual Ratcheting Wrenches

• Spline design allows use with numerous fastener head styles.
Show More Close
 

Technical Specifications

Item # 1UK96
Mfr. Model # J1193MLO
UNSPSC #27111705
Catalog Page 788
Shipping Weight 0.33 lbs
Country of Origin USA *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Spline
SAE or Metric Metric
Wrench Head Sizes 11mm, 12mm
Number of Points 12
Overall Length 6"
Finish Full Polish
Wrench Material Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards GGG-W-001405
* This product's country of origin is subject to change

Compliance and Restrictions