Check Availability
  • PROTO 

    11mm, 13mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 6

  • Item # 19C602
  • Mfr. Model # J1193MA-A
11mm, 13mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Individual Ratcheting Wrenches

• Spline design allows use with numerous fastener head styles.
Show More Close
 

Technical Specifications

Item # 19C602
Mfr. Model # J1193MA-A
UNSPSC #27111705
Catalog Page 788
Shipping Weight 0.31 lbs
Country of Origin USA *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Spline
SAE or Metric Metric
Wrench Head Sizes 11mm, 13mm
Number of Points 6
Overall Length 6-13/16"
Finish Full Polish
Wrench Material Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards GGG-W-001405
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms