Check Availability
  • PROTO 

    115mm Slugging Wrench, Metric, Offset Handle, Points: 12

  • Item # 1APX0
  • Mfr. Model # JHD115M
115mm Slugging Wrench, Metric, Offset Handle, Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use to tighten collars, locknut wings, and seal-packing nuts.
Show More Close
 

Technical Specifications

Item # 1APX0
Mfr. Model # JHD115M
UNSPSC #27111714
Catalog Page 831
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Slugging Wrench
Handle Type Offset
SAE or Metric Metric
Number of Points 12
Nominal Size 115mm
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 19-49/64"
Offset 2-3/64"
Head Thickness 3"
Finish Black Oxide
Standards Federal Specification GGG-W-636E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In