Check Availability
  • Adjustable Wrenches and Sets
  • PROTO 

    10" Locking Adjustable Wrench, Plain Handle, 1-5/16" Jaw Capacity, Steel

  • Item # 3R380
  • Mfr. Model # J710SL
10" Locking Adjustable Wrench, Plain Handle, 1-5/16" Jaw Capacity, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

A Proto® adjustable wrench with an extra-wide jaw capacity. Click-Stop® locking design holds the moving jaw in place when wrench is in use. Square jaw opening provides strength and a tight fit. Rugged I-beam style handle with reinforced stress areas and a radius corner design. Nonreflective black oxide finish for use where nonplated products are required.
Show More Close
 

Technical Specifications

Item # 3R380
Mfr. Model # J710SL
UNSPSC #27111707
Catalog Page 797
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Locking Adjustable Wrench
Insulated / Uninsulated Uninsulated
Nonsparking No
Wrench Nominal Length 10"
Overall Length 10"
Jaw Capacity 1-5/16"
Material Steel
Finish Black Oxide
Adjustable Wrench Grip Style Plain
Wrench Handle End Style Hang Hole
Tether Capable Tether Ready
Features Automatically Locks Jaw for Selected Opening
Standards ANSI B107.8M
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov