Check Availability
  • PROTO 

    1" Tethered Punch and Cold Chisel Holder, Holds Punches and Chisels

  • Item # 24AK98
  • Mfr. Model # J2108-TT
1" Tethered Punch and Cold Chisel Holder, Holds Punches and Chisels
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24AK98
Mfr. Model # J2108-TT
UNSPSC #27111505
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Tethered Punch and Cold Chisel Holder
Tether Capable Tether Ready
Dia. (In.) 1
Application Holds Punches and Chisels
* This product's country of origin is subject to change

Compliance and Restrictions