Check Availability
  • PROTO 

    1" Punch and Cold Chisel Holder, Holds Punches and Chisels up to 1" Diameter

  • Item # 3R546
  • Mfr. Model # J2108
1" Punch and Cold Chisel Holder, Holds Punches and Chisels up to 1" Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proto® punch/chisel holder is a large 4-sided handle that conveniently holds punches and chisels up to 1" in diameter. The nylon insert absorbs shock and reduces the risk of injury.
Show More Close
 

Technical Specifications

Item # 3R546
Mfr. Model # J2108
UNSPSC #27111505
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Punch and Cold Chisel Holder
Tether Capable Standard Tool (Accessory Needed for Tethering)
Dia. (In.) 1
Application Holds Punches and Chisels up to 1" Diameter
* This product's country of origin is subject to change

Compliance and Restrictions