Check Availability
  • PROTO 

    1" Fixed Micrometer Torque Wrench, 46-57/64"L, 140 to 700 ft.-lb.

  • Item # 426F19
  • Mfr. Model # J6022B
1" Fixed Micrometer Torque Wrench, 46-57/64"L, 140 to 700 ft.-lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426F19
Mfr. Model # J6022B
UNSPSC #27111715
Shipping Weight 19.6 lbs
Country of Origin USA *
Item Micrometer Torque Wrench
Drive Size 1"
Head Type Fixed
Ratcheting Yes
Calibration Certificate Included Yes
Torque Measurement Type Foot-Pound
Primary Scale Range 140 to 700 ft.-lb.
Primary Scale Increments 2 ft.-lb.
Overall Length 46-57/64"
Rotation CW/CCW
Tether Capable Standard Tool (Accessory Needed for Tethering)
Accuracy +/-4% CW, +/-6% CCW
Visual/Audible Indicators Audible Click
Min. Arc Swing 15 Degrees
Number of Geared Teeth 24
Setting Automatic Reset
Min. Number of Cycles 5000
Material Steel
Handle Knurled
Standards ASME B107.300-2010, SAE AS28431A, SAE AS4984A
Includes Molded Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions