Check Availability
  • PROTO 

    1-5/16" Slugging Wrench, SAE, Offset Handle, Points: 12

  • Item # 1APM7
  • Mfr. Model # JUSN321
1-5/16" Slugging Wrench, SAE, Offset Handle, Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use to tighten collars, locknut wings, and seal-packing nuts.
Show More Close
 

Technical Specifications

Item # 1APM7
Mfr. Model # JUSN321
UNSPSC #27111714
Catalog Page 796
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Slugging Wrench
Handle Type Offset
SAE or Metric SAE
Number of Points 12
Nominal Size 1-5/16"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 8-3/8"
Offset 11/16"
Head Thickness 7/8"
Finish Black Oxide
Standards Federal Specification GGG-W-636E
* This product's country of origin is subject to change

Compliance and Restrictions