Check Availability
1/4", 5/16", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 12
  • PROTO 

    1/4", 5/16", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 12

  • Item # 1GG37
  • Mfr. Model # J1181T
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Individual Ratcheting Wrenches

• Spline design allows use with numerous fastener head styles.
Show More Close
 

Technical Specifications

Item # 1GG37
Mfr. Model # J1181T
UNSPSC #27111705
Catalog Page 788
Shipping Weight 0.1 lbs
Country of Origin USA *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Spline
SAE or Metric SAE
Wrench Head Sizes 1/4", 5/16"
Number of Points 12
Overall Length 4-1/8"
Finish Full Polish
Wrench Material Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 25 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards GGG-W-001405

* This product's country of origin is subject to change

Compliance and Restrictions