Check Availability
  • Socket Extensions and Sets
  • PROTO 

    1-3/4" Socket Extension with 3/8" Drive Size and Chrome Finish

  • Item # 1AH73
  • Mfr. Model # J5259
1-3/4" Socket Extension with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Socket extension made of heat-treated alloy steel for strength and durability.
Show More Close
 

Technical Specifications

Item # 1AH73
Mfr. Model # J5259
UNSPSC #27111704
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Socket Extension
Drive Size 3/8"
Overall Length 1-3/4"
Number of Pieces 1
Finish Chrome
Features Heat Treated Alloy Steel
For Use With 3/8" Drive Sockets
Standards ASME B107.500
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In