Check Availability
  • PROTO 

    1/2" SAE Black Oxide Universal Impact Socket Set, Number of Pieces: 8

  • Item # 5PZN2
  • Mfr. Model # J72145
1/2" SAE Black Oxide Universal Impact Socket Set, Number of Pieces: 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 1/2"-drive, 6-point flex impact socket set uses a ball and spring design which allows for a 30° working angle with a smooth 360° rotation. The TorquePlus™ drive configuration allows for a quick and easy socket engagement to the fastener flats, not the corners. Uses a radius-corner design that shifts contact area and stress away from the fastener corners and distributes contact stresses over a large area of the socket, minimizing slippage. Its internal design minimizes fastener rounding and allows the user to more easily turn worn, rounded, or rusted fasteners.
Show More Close
 

Technical Specifications

Item # 5PZN2
Mfr. Model # J72145
UNSPSC #27111703
Shipping Weight 5.32 lbs
Country of Origin USA *
Item Universal Impact Socket Set
Socket Type 6 pt. Deep
SAE or Metric SAE
Drive Size 1/2"
Drive Type Square
Deep Socket Point Styles Included 6
Connection Type Hex
Number of Pieces 8
Sockets Included 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16"
Finish Black Oxide
Features Side locking hole
Includes Socket Clip, Socket Rail
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms