Check Availability
  • PROTO 

    1/2" SAE Black Oxide Universal Impact Socket Set, Number of Pieces: 13

  • Item # 45EK93
  • Mfr. Model # J74143
1/2" SAE Black Oxide Universal Impact Socket Set, Number of Pieces: 13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

13-Pc. Proto® 6-Point Impact Socket Set contains a selection of sockets with a ball-and-spring design that permits working at a 30° angle. The TorquePlus™ design, with rounded points, help keep the socket walls in contact with fastener walls and keep pressure off of the points for a longer, better grip on the flat of the fastener head. Ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.

• Smooth 360° rotation
• Stamped size for easy reference
• Side locking hole
Show More Close
 

Technical Specifications

Item # 45EK93
Mfr. Model # J74143
UNSPSC #27111703
Catalog Page 774
Shipping Weight 8.19 lbs
Country of Origin USA *
Item Universal Impact Socket Set
Socket Type 6 pt. Std.
SAE or Metric SAE
Drive Size 1/2"
Drive Type Square
Std. Socket Point Styles Included 6
Connection Type Retaining Ring
Number of Pieces 13
Sockets Included 1/2", 6 PT: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
Finish Black Oxide
Features Torque Plus Design, Side Locking Hole, Stamped Size for Easy Reference
Standards ASME
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms