Check Availability
  • PROTO 

    1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 8

  • Item # 5PZN6
  • Mfr. Model # J72159
1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Proto® 1/2"-drive, 6-point deep impact socket set on stubborn or damaged fasteners, or on fasteners made from soft materials. The TorquePlus™ drive configuration uses a radius-corner design that shifts contact area and stress away from the fastener corners and distributes contact stresses over a large area of the socket, minimizing slippage. Its internal design minimizes fastener rounding and allows the user to more easily turn worn, rounded, or rusted fasteners. Side locking hole. Sizes are stamped for easy reference.
Show More Close
 

Technical Specifications

Item # 5PZN6
Mfr. Model # J72159
UNSPSC #27111703
Shipping Weight 4.82 lbs
Country of Origin USA *
Item Impact Socket Set
Socket Type 6 pt. Deep
SAE or Metric SAE
Drive Size 1/2"
Drive Type Square
Deep Socket Point Styles Included 6
Connection Type Hex
Number of Pieces 8
Sockets Included 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16"
Finish Black Oxide
Features Side locking hole
Standards ASME B107.2
Includes Socket Clip, Socket Rail
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms