Check Availability
  • PROTO 

    1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 15

  • Item # 4JX12
  • Mfr. Model # J74114
1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Impact Socket Sets

• Always use retaining rings and pins for impact sockets with 3/4" drive and larger
Designed to withstand the high impacting torque loads that modern impact wrenches produce. Impact sockets are heat treated to a lower hardness than hand or power sockets to ensure durability for impact applications.
Show More Close
 

Technical Specifications

Item # 4JX12
Mfr. Model # J74114
UNSPSC #27111703
Catalog Page 774
Shipping Weight 11.93 lbs
Country of Origin USA *
Item Impact Socket Set
Socket Type 6 pt. Deep
SAE or Metric SAE
Drive Size 1/2"
Drive Type Square
Deep Socket Point Styles Included 6
Connection Type Hex
Number of Pieces 15
Sockets Included 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4"
Finish Black Oxide
Features Minimizing Slippage
Standards ASME B107.2
Includes 6-1/4" and 17" Socket Bars, (15) Socket Clips
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms