Check Availability
  • PROTO 

    1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 11

  • Item # 4JX08
  • Mfr. Model # J74102
1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Impact Socket Sets

• Always use retaining rings and pins for impact sockets with 3/4" drive and larger
Designed to withstand the high impacting torque loads that modern impact wrenches produce. Impact sockets are heat treated to a lower hardness than hand or power sockets to ensure durability for impact applications.
Show More Close
 

Technical Specifications

Item # 4JX08
Mfr. Model # J74102
UNSPSC #27111703
Catalog Page 774
Shipping Weight 4.15 lbs
Country of Origin USA *
Item Impact Socket Set
Socket Type 6 pt. Std.
SAE or Metric SAE
Drive Size 1/2"
Drive Type Square
Std. Socket Point Styles Included 6
Connection Type Hex
Number of Pieces 11
Sockets Included 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8"
Finish Black Oxide
Features Minimizing Slippage
Standards Federal Specification GGG-W-660A, ANSI B107.2
Includes 13" Socket Bar, (11) Socket Clips
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms