Check Availability
  • PROTO 

    1/2" Drive Torque Angle Meter, 3-23/64"L with 145 ft.-lb. Max. Torque

  • Item # 23NU46
  • Mfr. Model # J6280TA150
1/2" Drive Torque Angle Meter, 3-23/64"L with 145 ft.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Angle Meters

• Visual and audible alerts 9 presettable target torques or angles 50-reading data memory.
Meters can use either AAA or rechargeable batteries and automatically shut off after 2 min. idle. Digital display minimizes reading errors. All include storage case. Torque Angle Meters provide both torque and angle tightening measurements. ±2° angle accuracy (rotating 90° at 30°/sec.); ±3% clockwise or ±4% counterclockwise torque accuracy. Digital Angle Adapter provides digital readout of angle value measurements. Magnetized to attach to all types or ratchets. ±2° angle accuracy (rotating 90° at 30°/sec.).
Show More Close
 

Technical Specifications

Item # 23NU46
Mfr. Model # J6280TA150
UNSPSC #27111715
Shipping Weight 1.39 lbs
Country of Origin Taiwan *
Item Torque Angle Meter
Size 1/2" Drive
Max. Torque 145 ft.-lb.
Overall Length 3-23/64"
Rotation CW/CCW
For Use With Proto Precision Torque Tools
Includes Storage Case
* This product's country of origin is subject to change

Compliance and Restrictions