Check Availability
  • PROTO 

    1/2"Drive SAE Chrome Socket Set, Number of Pieces: 19

  • Item # 54JG28
  • Mfr. Model # J54122K
1/2"Drive SAE Chrome Socket Set, Number of Pieces: 19
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The tools included in the Proto® TorquePlus™ 19-Piece 6-Point Chrome Socket Set are designed help minimize fastener rounding, extend fastener life, and let you more-easily turn worn, rounded, or rusted fasteners. Ideal for stubborn or damaged fasteners, and also on fasteners made from soft materials. The chemical-resistant foam organizational tray provides custom protective storage space for tools and sockets, and is made to fit the Proto® 540 Series storage drawer.
Show More Close
 

Technical Specifications

Item # 54JG28
Mfr. Model # J54122K
UNSPSC #27111703
Catalog Page 765
Shipping Weight 10.6 lbs
Country of Origin USA *
Item Socket Set
Drive Size 1/2"
Measurement Type SAE
Socket Size Range 3/8" to 1-1/4"
Number of Pieces 19
Std. Socket Point Styles Included 6
Deep Socket Point Styles Included None
Flex Socket Point Styles Included None
Finish Chrome
Tether Capable Not Tether Capable
Ratchets Included Pear Head 1/2"
Sockets Included 1/2" Drive 6 pt. std.: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
Standards ASME B107.110-2012, SAE AS4984A
Includes 1/2" Drive Pear Head Ratchet 10", Extension 5", Breaker Bar 15-3/4", Foam Organizational Tray
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions