Check Availability
  • PROTO 

    1/2"Drive SAE Chrome Socket Set, Number of Pieces: 19

  • Item # 54JG27
  • Mfr. Model # J54120K
1/2"Drive SAE Chrome Socket Set, Number of Pieces: 19
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The tools included in the Proto® TorquePlus™ 19-Piece 12-Point Chrome Socket Set are designed help minimize fastener rounding, extend fastener life, and let you more-easily turn worn, rounded, or rusted fasteners. Ideal for stubborn or damaged fasteners, and also on fasteners made from soft materials. The chemical-resistant foam organizational tray provides custom protective storage space for tools and sockets, and is made to fit the Proto® 540 Series storage drawer.
Show More Close
 

Technical Specifications

Item # 54JG27
Mfr. Model # J54120K
UNSPSC #27111703
Catalog Page 765
Shipping Weight 10.2 lbs
Country of Origin USA *
Item Socket Set
Drive Size 1/2"
Measurement Type SAE
Socket Size Range 3/8" to 1-1/4"
Number of Pieces 19
Std. Socket Point Styles Included 12
Deep Socket Point Styles Included None
Flex Socket Point Styles Included None
Finish Chrome
Tether Capable Not Tether Capable
Ratchets Included Pear Head 1/2"
Sockets Included 1/2" Drive 12 pt. std.: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
Standards ASME
Includes 1/2" Drive Pear Head Ratchet 10", Extension 5", Breaker Bar 15-3/4", Foam Organizational Tray
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions