Check Availability
  • PROTO 

    1/2"Drive SAE Chrome Socket Set, Number of Pieces: 15

  • Item # 4JW26
  • Mfr. Model # J54107
1/2"Drive SAE Chrome Socket Set, Number of Pieces: 15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proto® 12-point socket set is ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ drive configuration allows for a quick and easy socket engagement to the fastener flats, not the corners. Uses a radius-corner design that shifts contact area and stress away from the fastener corners and distributes contact stresses over a large area of the socket, minimizing slippage. Its internal design minimizes fastener rounding and allows the user to more easily turn worn, rounded, or rusted fasteners.
Show More Close
 

Technical Specifications

Item # 4JW26
Mfr. Model # J54107
UNSPSC #27111703
Catalog Page 799
Shipping Weight 7.95 lbs
Country of Origin USA *
Item Socket Set
Drive Size 1/2"
Measurement Type SAE
Socket Size Range 3/8" to 1-1/4"
Number of Pieces 15
Std. Socket Point Styles Included None
Deep Socket Point Styles Included 12
Flex Socket Point Styles Included None
Finish Chrome
Tether Capable Standard Tool (Accessory Needed for Tethering)
Ratchets Included None
Sockets Included 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
Standards ASME B107.1, AS954E S3.8.1
Includes (1) Socket Rail 17", (15) Socket Clips
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In