Check Availability
  • PROTO 

    1/2"Drive SAE Chrome Socket Set, Number of Pieces: 19

  • Item # 24AJ21
  • Mfr. Model # J54105-TT
1/2"Drive SAE Chrome Socket Set, Number of Pieces: 19
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

19-Pc. PROTO 1/2" SAE Chrome Socket Set features sockets that attach securely to ratchets using the Positive Control Pin Detent System. This system requires a separate tool to attach or remove the socket, so that sockets cannot be removed without specific intent. Pin detent will engage correctly regardless of which direction the socket is placed on the square drive. The TorquePlus™ internal design minimizes fastener rounding, to help to extend fastener life, and allow the user to more easily work with worn, rounded, or rusted fasteners. Tether ready.
Show More Close
 

Technical Specifications

Item # 24AJ21
Mfr. Model # J54105-TT
UNSPSC #27111703
Catalog Page 893
Shipping Weight 13.15 lbs
Country of Origin USA *
Item Socket Set
Drive Size 1/2"
Measurement Type SAE
Socket Size Range 3/8" to 1-1/2"
Number of Pieces 19
Std. Socket Point Styles Included None
Deep Socket Point Styles Included 12
Flex Socket Point Styles Included None
Finish Chrome
Tether Capable Tether Ready
Ratchets Included None
Sockets Included 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
Standards ASME B107.5M
Includes (1) Socket Rail 17", (19) Socket Clips
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms