Check Availability
  • PROTO 

    1/2" Alloy Steel Flex Socket with 3/8" Drive Size and Chrome Finish

  • Item # 4TDG4
  • Mfr. Model # J5275HA
1/2" Alloy Steel Flex Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial-grade for heavy-duty applications and production use.
Show More Close
 

Technical Specifications

Item # 4TDG4
Mfr. Model # J5275HA
UNSPSC #27111704
Catalog Page 770
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Flex Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 1/2"
Output Type 6 pt.
Socket Depth Standard
Number of Points 6
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-3/4"
Finish Chrome
Material Alloy Steel
Drive Type Square
Features Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners
Standards ASME B107.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms