Check Availability
  • PROTO 

    1/2", 9/16", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 6

  • Item # 1ANC0
  • Mfr. Model # J1183-A
1/2", 9/16", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Individual Ratcheting Wrenches

• Spline design allows use with numerous fastener head styles.
Show More Close
 

Technical Specifications

Item # 1ANC0
Mfr. Model # J1183-A
UNSPSC #27111705
Catalog Page 788
Shipping Weight 0.3 lbs
Country of Origin USA *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Hex
SAE or Metric SAE
Wrench Head Sizes 1/2", 9/16"
Number of Points 6
Overall Length 6-13/16"
Finish Full Polish
Wrench Material Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 25 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards GGG-W-001405
* This product's country of origin is subject to change

Compliance and Restrictions