Check Availability
  • PROTO 

    1-1/8" Striking Wrench, SAE, Straight Handle, Points: 12

  • Item # 19C620
  • Mfr. Model # JSN18
1-1/8" Striking Wrench, SAE, Straight Handle, Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Antislip design (ASD) features a locking groove to prevent slippage.
Show More Close
 

Technical Specifications

Item # 19C620
Mfr. Model # JSN18
UNSPSC #27111714
Catalog Page 796
Shipping Weight 1.68 lbs
Country of Origin USA *
Item Striking Wrench
Handle Type Straight
SAE or Metric SAE
Number of Points 12
Nominal Size 1-1/8"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 9-7/8"
Offset None
Head Thickness 5/8"
Finish Black Oxide
Standards Federal Specification GGG-W-636E
* This product's country of origin is subject to change

Compliance and Restrictions